
Flexible PVC, 4 in W., 100 ft L., Peak: 17 mil / Edge: 5 mil Thickness
Mfr # SL401
Zoro # G515206123
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Material
Flexible PVC
Width
4 in
Length
100 ft
Thickness
Peak: 17 mil / Edge: 5 mil
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL401
Zoro #
G515206123
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
100 ft
Thickness
Peak: 17 mil / Edge: 5 mil
Details
Material
Flexible PVC
Color
Yellow
Item - Anti-Slip Tapes
Thin Floor Tape
Description
SafetyTac Lean Floor Marking Tape utilizes the same durable material found in the standard SafetyTac Floor Tape, yet features a significantly slimmer profile, being 40% thinner than the typical industrial floor marking tapes found on the market. The extremely low profile ensures a smooth transition for vehicles and a flat walking surface to prevent snagging and tripping. SafetyTac Lean is both resistant to water and basic chemicals and remains firmly adhered to the ground during facility floor cleaning and mopping.
- Ultra low profile with 17 mil peak thickness
- Withstands tough industrial conditions
- Resistant to water and chemicals for easy cleaning
- Easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.