
Flexible PVC, 4 in W., 100 ft L., Peak: 17 mil / Edge: 5 mil Thickness
Mfr # SL406
Zoro # G815206038
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Material
Flexible PVC
Width
4 in
Length
100 ft
Thickness
Peak: 17 mil / Edge: 5 mil
Item - Anti-Slip Tapes
Thin Floor Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL406
Zoro #
G815206038
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
100 ft
Thickness
Peak: 17 mil / Edge: 5 mil
Details
Material
Flexible PVC
Item - Anti-Slip Tapes
Thin Floor Tape
Color
Orange
Description
SafetyTac Lean Floor Marking Tape utilizes the same durable material found in the standard SafetyTac Floor Tape, yet features a significantly slimmer profile, being 40% thinner than the typical industrial floor marking tapes found on the market. The extremely low profile ensures a smooth transition for vehicles and a flat walking surface to prevent snagging and tripping. SafetyTac Lean is both resistant to water and basic chemicals and remains firmly adhered to the ground during facility floor cleaning and mopping.
- Ultra low profile with 17 mil peak thickness
- Withstands tough industrial conditions
- Resistant to water and chemicals for easy cleaning
- Easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.