Flexible PVC, 6 in W., 6 in L., 35 mil Thickness, 25 PK

  • Mfr # STCQ603

  • Zoro # G315207023


product price:  $49.99
/pk 25, $2.00/ea

Key Features

Material
Flexible PVC
Width
6 in
Length
6 in
Shape
Squared Corner
Thickness
35 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STCQ603
Zoro #
G315207023
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
6 in
Thickness
35 mil

Details

Material
Flexible PVC
Shape
Squared Corner
Color
Black
Item - Anti-Slip Tapes
Adhesive Floor Corners

Description

Use SafetyTac Corners to assist with organizational and 5S efforts by marking the locations where pallets, machinery, and other equipment should be placed. SafetyTac Corners are made using the same high-quality, industrial material as our SafetyTac tape, which means they can withstand forklift and truck traffic. They will also hold up to water, chemicals, and UV rays. These corners are easy to install, so you won't need to worry about downtime during installation. They also have a low profile so they won't interfere with your facility's operations.


  • Durable, low profile PVC material
  • Easy, peel & stick application
  • Forklift, traffic, chemical, UV, water, wear resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.