Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Tape, Rigid PVC, 4 in W., 50 ft L.

  • Mfr # SA404

  • Zoro # G315206019


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Rigid PVC
Width
4 in
Length
50 ft
Thickness
Peak: 70 mil / Triple-Stage Edge: 5 mil /10 mil /15 mil
Item - Anti-Slip Tapes
Industrial Floor Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA404
Zoro #
G315206019
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
50 ft
Thickness
Peak: 70 mil / Triple-Stage Edge: 5 mil /10 mil /15 mil

Details

Item
Floor Tape
Material
Rigid PVC
Item - Anti-Slip Tapes
Industrial Floor Tape
Color
Red

Description

SafetyTac 2.0 is designed with ARMOR technology, engineered to endure the most challenging industrial environments. The harder, denser material used in SafetyTac 2.0 allows it to withstand intense facility traffic with no damage to the tape. Its shatter-proof exterior can sustain falling objects and designed with a triple-stage profile to allow for heavy machinery to easily slide over the top. During warehouse and facility floor mopping and cleaning, SafetyTac 2.0 will remain firmly stuck to the floor even when drenched with water and basic cleaning chemicals. Use SafetyTac 2.0 today, and provide your facility with dependable floor tape designed to keep workers safe and secure for years to come!


  • ARMOR Technology to withstand the toughest industrial conditions
  • Advanced Forklift Resistance + Shatter resistance
  • Triple-stage profile so heavy machinery slides over the top
  • Easy to install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.