
SafetyTac Corners (Rounded) - Green, 40-Pack, 4in x 4in x 1in
Mfr # STC405
Zoro # G515206987
product price: $49.99
/pk 40, $1.25/eaKey Features
Material
Flexible PVC
Width
4 in
Length
4 in
Thickness
35 mil
Shape
Rounded Corner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STC405
Zoro #
G515206987
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
4 in
Thickness
35 mil
Details
Material
Flexible PVC
Shape
Rounded Corner
Color
Green
Item - Anti-Slip Tapes
Adhesive Floor Corners
Description
Use SafetyTac Corners to assist with organizational and 5S efforts by marking the locations where pallets, machinery, and other equipment should be placed. SafetyTac Corners are made using the same high-quality, industrial material as our SafetyTac tape, which means they can withstand forklift and truck traffic. They will also hold up to water, chemicals, and UV rays. These corners are easy to install, so you won't need to worry about downtime during installation. They also have a low profile so they won't interfere with your facility's operations.
- Durable, low profile PVC material
- Easy, peel & stick application
- Forklift, traffic, chemical, UV, water, wear resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.