Zoro Homepage

SafetyTac Dots - Blue, 25-Pack, 6in Diameter

  • Mfr # STD607

  • Zoro # G315190868


product price: $49.99
/pk 25, $2.00/ea

Key Features

Width
6 in
Sign Shape
Dot
Sign Material
Flexible PVC
Sign Background Color
Blue
Thickness
35 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD607
Zoro #
G315190868
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Thickness
35 mil

Details

Item
Adhesive Floor Dots
Sign Shape
Dot
Sign Material
Flexible PVC
Sign Background Color
Blue

Description

SafetyTac Dots can assist with organizational, 5S, and safety efforts. They are typically used to mark boundaries. You can also use them in high-traffic locations where tape lines struggle to hold up. If a forklift or pallet tears one dot off the floor, its much easier to replace that dot than it is to replace an entire run of tape. SafetyTac Dots are made using the same high-quality, industrial material as our SafetyTac tape, which means they can withstand forklift and truck traffic. They will also hold up to water, chemicals, and UV rays. These dots are easy to install, so you won't need to worry about downtime during installation. They also have a low profile so they won't interfere with your facility's operations.


  • Durable, low profile PVC material
  • Easy, peel & stick application
  • Forklift, traffic, chemical, UV, water, wear resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.