Zoro Homepage

SafetyTac Tfts (Squared) - Blue, 25-Pack, 6in x 6in x 2in

  • Mfr # STTQ607

  • Zoro # G515206956


product price: $49.99
/pk 25, $2.00/ea

Key Features

Material
Flexible PVC
Width
6 in
Length
6 in
Shape
Squared T
Thickness
35 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STTQ607
Zoro #
G515206956
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
6 in
Thickness
35 mil

Details

Material
Flexible PVC
Shape
Squared T
Color
Blue
Item - Anti-Slip Tapes
Adhesive Floor T's

Description

Use SafetyTac Squared ts to improve 5S organization in your facility by marking the locations where pallets, machinery, and other equipment should be placed. SafetyTac ts are made using the same high-quality, industrial material as our SafetyTac Floor Marking Tape, meaning they can withstand forklift and pedestrian traffic and can hold up to water, chemicals, and UV rays. SafetyTac ts are easy to install, so there's no need to worry about downtime during installation and their low profile won't interfere with your facility's operations.


  • Withstands tough industrial environments
  • Low profile yet extremely durable material
  • Resistant to water and chemicals for easy cleaning
  • Easy to install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.