
SafetyTac Tfts (Squared) - White, 25-Pack, 6in x 6in x 2in
Mfr # STTQ602
Zoro # G315207030
product price:Â $49.99
/pk 25, $2.00/eaKey Features
Material
Flexible PVC
Width
6 in
Length
6 in
Thickness
35 mil
Shape
Squared T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STTQ602
Zoro #
G315207030
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Length
6 in
Thickness
35 mil
Details
Material
Flexible PVC
Shape
Squared T
Color
White
Item - Anti-Slip Tapes
Adhesive Floor T's
Description
Use SafetyTac Squared ts to improve 5S organization in your facility by marking the locations where pallets, machinery, and other equipment should be placed. SafetyTac ts are made using the same high-quality, industrial material as our SafetyTac Floor Marking Tape, meaning they can withstand forklift and pedestrian traffic and can hold up to water, chemicals, and UV rays. SafetyTac ts are easy to install, so there's no need to worry about downtime during installation and their low profile won't interfere with your facility's operations.
- Withstands tough industrial environments
- Low profile yet extremely durable material
- Resistant to water and chemicals for easy cleaning
- Easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.