
SafetyTac Xfts - Green, 40-Pack, 4in x 4in x 1in
Mfr # STX405
Zoro # G315191100
product price:Â $49.99
/pk 40, $1.25/eaKey Features
Width
4 in
Height
4 in
Sign Shape
X Cross
Sign Material
Flexible PVC
Sign Background Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STX405
Zoro #
G315191100
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Height
4 in
Thickness
35 mil
Details
Item
Adhesive Floor X's
Sign Shape
X Cross
Sign Material
Flexible PVC
Sign Background Color
Green
Description
Use SafetyTac X's to assist with organizational and 5S efforts by marking the locations where pallets, machinery, and other equipment should be placed. SafetyTac ts are made using the same high-quality, industrial material as our SafetyTac tape, which means they can withstand forklift and truck traffic. They will also hold up to water, chemicals, and UV rays. These ts are easy to install, so you won't need to worry about downtime during installation. They also have a low profile so they won't interfere with your facility's operations.
- Durable, low profile PVC material
- Easy, peel & stick application
- Forklift, traffic, chemical, UV, water, wear resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.