Zoro Homepage

107db Backup Alarm

  • Mfr # HM-B/U Alarm 107db

  • Zoro # G515084011


product price: $64.15
/ea

Key Features

Color
Black
Application
Industrial Industries such as Mining, Construction, Utilities, Security, and Transportation.
Material
Steel
Depth
3
Power Source
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM-B/U Alarm 107db
Zoro #
G515084011
UPC #
-
Country of Origin
United States

Dimensions

Depth
3
Width
3
Length
3

Details

Item
Warning Whip Mount
Color
Black
Application
Industrial Industries such as Mining, Construction, Utilities, Security, and Transportation.
Material
Steel
Power Source
Yes

Description

Enhance safety on your vehicle with the SafetyWhips® 107db Backup Alarm, operating on 12-24 volts. This powerful backup alarm is a crucial safety solution and can be purchased separately. However, it's important to note that it comes included with many of our Heavy Duty Hitch Mounts. Prioritize safety with SafetyWhips® for reliable and effective safety solutions.


  • • Loud, versitile, Back up Alarm
  • • Meets MSHA requirements
  • • Perfect for all service vehicles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.