Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2' Super Duty Fully Lit Green LED Whip

  • Mfr # SDL02G

  • Zoro # G115083964


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Powered Connection
Yes / Deutch Connection
Base Type
Threaded (non-powered)
Includes
Includes Weather Resistant Deutch Power Connector. 1/2 inch Lock washer & Hex nut.
Material
Fiberglass Whip, Polycarbonate Protective Tubing
Application
Industrial Industries such as Mining, Construction, Utilities, Security, and Transportation.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDL02G
Zoro #
G115083964
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5
Overall Depth
1.5

Details

Item
Warning Whip Super Duty LED Whip
Powered Connection
Yes / Deutch Connection
Base Type
Threaded (non-powered)
Includes
Includes Weather Resistant Deutch Power Connector. 1/2 inch Lock washer & Hex nut.
Material
Fiberglass Whip, Polycarbonate Protective Tubing
Application
Industrial Industries such as Mining, Construction, Utilities, Security, and Transportation.
Light Color
Green

Description

Introducing our 2' Green Super Duty LED Whip – the epitome of toughness and versatility in LED whip design. Built to be the toughest whip available today, it is suitable for all-weather conditions with pressure vent protection. The whip features full top-to-bottom LED lighting, providing maximum visibility in any situation. **Note: No flag is included with this whip. It operates exclusively on 12 volts. Trust this Super Duty LED Whip for unparalleled durability and exceptional performance in various environments.


  • • Fully Lit LED Whip, for the highest visibility for safety
  • • 12 volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.