Zoro Homepage

5' Super Duty Fully Lit Green LED Whip

  • Mfr # SDL05G

  • Zoro # G115083940


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Powered Connection
Yes / Deutch Connection
Base Type
Threaded (non-powered)
Includes
Includes Weather Resistant Deutch Power Connector. 1/2 inch Lock washer & Hex nut.
Material
Fiberglass Whip, Polycarbonate Protective Tubing
Application
Industrial Industries such as Mining, Construction, Utilities, Security, and Transportation.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDL05G
Zoro #
G115083940
UPC #
-
Country of Origin
United States

Details

Item
Warning Whip Super Duty LED Whip
Powered Connection
Yes / Deutch Connection
Base Type
Threaded (non-powered)
Includes
Includes Weather Resistant Deutch Power Connector. 1/2 inch Lock washer & Hex nut.
Material
Fiberglass Whip, Polycarbonate Protective Tubing
Application
Industrial Industries such as Mining, Construction, Utilities, Security, and Transportation.
Color
Green

Description

Introducing our 5' Green Super Duty LED Whip – the epitome of toughness and versatility in LED whip design. Built to be the toughest whip available today, it is suitable for all-weather conditions with pressure vent protection. The whip features full top-to-bottom LED lighting, providing maximum visibility in any situation. **Note: No flag is included with this whip. It operates exclusively on 12 volts. Trust this Super Duty LED Whip for unparalleled durability and exceptional performance in various environments.


  • • Fully Lit LED Whip, for the highest visibility for safety
  • • 12 volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.