
5' Super Duty Fully Lit White LED Whip
Mfr # SDL05W
Zoro # G615083983
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Base Type
Threaded (non-powered)
Powered Connection
Yes / Deutch Connection
Includes
Includes Weather Resistant Deutch Power Connector. 1/2 inch Lock washer & Hex nut.
Length
60
Depth
1.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDL05W
Zoro #
G615083983
UPC #
-
Country of Origin
United States
Dimensions
Length
60
Depth
1.5
Overall Depth
1.5
Overall Width
1-1/2 in
Details
Item
Warning Whip Super Duty LED Whip
Base Type
Threaded (non-powered)
Powered Connection
Yes / Deutch Connection
Includes
Includes Weather Resistant Deutch Power Connector. 1/2 inch Lock washer & Hex nut.
Material
Fiberglass Whip, Polycarbonate Protective Tubing
Application
Industrial Industries such as Mining, Construction, Utilities, Security, and Transportation.
Description
Introducing our 5' White Super Duty LED Whip – the epitome of toughness and versatility in LED whip design. Built to be the toughest whip available today, it is suitable for all-weather conditions with pressure vent protection. The whip features full top-to-bottom LED lighting, providing maximum visibility in any situation. **Note: No flag is included with this whip. It operates exclusively on 12 volts. Trust this Super Duty LED Whip for unparalleled durability and exceptional performance in various environments.
- • Fully Lit LED Whip, for the highest visibility for safety
- • 12 volts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.