Zoro Homepage

Angle Bracket Mount

  • Mfr # ABM

  • Zoro # G713768409


product price: $25.95
/ea

Key Features

Material
Steel
Height
3
For Use With
Most Whips
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABM
Zoro #
G713768409
UPC #
-
Country of Origin
United States

Dimensions

Height
3
Length
3
Width
3

Details

Item
Warning Whip Mount
Material
Steel
For Use With
Most Whips

Description

Enhance the versatility of your SafetyWhips with our Heavy Duty Steel Angle Bracket Mount. Compatible with both Powered and Non-Powered Whips, as well as various bases, this mount provides a universal solution for your safety equipment needs. The Zinc Plated construction ensures corrosion resistance, adding durability to your setup. Count on SafetyWhips for accessories that adapt to your unique requirements and stand up to challenging conditions.
  • • Provides a reliably sturdy permanent mounting solution for SafetyWhips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.