Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fold Down Van Mount

  • Mfr # FDVM

  • Zoro # G715083951


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
3
For Use With
Most Whips
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDVM
Zoro #
G715083951
UPC #
-
Country of Origin
United States

Dimensions

Height
3
Length
7
Width
6

Details

Item
Warning Whip Mount
Material
Steel
For Use With
Most Whips

Description

Secure your whip effortlessly with our Stainless Steel Fold Down Van Mount, equipped with a locking spring pin. Perfect for mounting on the side of a vehicle, metal box, crane, or other items, this sturdy mount offers easy locking in both the up and down positions. Enhance your setup with SafetyWhips' additional accessories, such as the RCA.1 for hardwiring your whip or the Cigarette Power Adapter 519.821 for temporary installations (sold separately). SafetyWhips ensures reliable and durable solutions for your whip mounting needs.
  • • Provides a reliably sturdy permanent mounting solution for SafetyWhips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.