Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Plug Fits RCA Connection

  • Mfr # HP.2

  • Zoro # G915083997


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Color
Red Whip, Orange Flag, Yellow X
Height
0.375
Length
5
Power Source
Yes
Width
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP.2
Zoro #
G915083997
UPC #
-
Country of Origin
United States

Dimensions

Height
0.375
Length
5
Width
0.375

Details

Item
Warning Whip Accessory
Color
Red Whip, Orange Flag, Yellow X
Power Source
Yes
For Use With
Powered Whips Using The RCA Connection

Description

Meet your power connection needs with the Hot Plug with Wire, a simple and convenient solution that typically accompanies most whip bases purchased from Safety Whips. While Safety Whips usually don't include this wire, it's essential for best practices when using a base to attach the whip. In many installations, the whip picks up the ground through the base attachment. If your setup has a good ground, all you need is the Hot Plug to connect positive power to your whip base or whip. However, if a reliable ground is not guaranteed, consider opting for a two-line connector like the RCA.1 or RCA.2 for added safety and functionality. Trust Safety Whips for practical and reliable safety solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.