Zoro Homepage

Medium Duty Magnet Mount With Lift Handle (Non-Powered)

  • Mfr # 519.33LHRNP

  • Zoro # G515083991


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Height
3.5
Length
11
Width
10.5
For Use With
SafetyWhips Non-Powered Threaded Warning Whips.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519.33LHRNP
Zoro #
G515083991
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5
Length
11
Width
10.5

Details

Item
Warning Whip Mount
For Use With
SafetyWhips Non-Powered Threaded Warning Whips.

Description

Introducing the Heavy Duty Magnet Mount with a lift handle, designed for Non-Powered Whips up to 8 feet (2.44 meters) in length. This mount includes three magnets, each boasting a powerful 150-pound pull strength for a reliable and secure connection. While providing easy installation and removal, it's essential to note that the recommended maximum speed should not exceed 35 MPH (56 KPH) to ensure safety. Trust in SafetyWhips for dependable solutions that enhance the visibility and safety of your equipment.


  • • Great non-powered solution to mount SafetyWhips on top of a vehicle or any steel surface
  • • The thicker the steel the stronger the attraction
  • • Works great with whips up to 8'
  • • LED whips due to weight recommendation max length 6'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.