Zoro Homepage

Medium Duty Magnet Mount With Lift Handle (Powered)

  • Mfr # 519.33LHR

  • Zoro # G815084001


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Includes
Cigarette Plug-in Power Supply
Height
3.5
Length
11
Width
10.5
Power Source
Yes / RCA Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519.33LHR
Zoro #
G815084001
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5
Length
11
Width
10.5

Details

Item
Warning Whip Mount
Includes
Cigarette Plug-in Power Supply
Power Source
Yes / RCA Connection
For Use With
SafetyWhips Powered Threaded Warning Whips.

Description

Enhance the versatility of your SafetyWhips with our Heavy Duty Magnet Mount, equipped with a convenient lift handle. This mount includes three magnets, each with a 150-pound pull strength, ensuring a robust connection for powered whips up to 8 feet (2.44 meters) in length. The added convenience of a cigarette cord facilitates easy power supply. While this magnet mount offers exceptional strength, we recommend not exceeding a maximum speed of 35 MPH (56 KPH) for optimal safety. Elevate the effectiveness of your safety equipment with this reliable magnet mount from SafetyWhips.


  • • Great powered solution to mount SafetyWhips on top of a vehicle or any steel surface
  • • The thicker the steel the stronger the attraction
  • • Works great with whips up to 8'
  • • LED whips due to weight recommendation max length 6'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.