Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Quick Disconnect Adapter for Threaded Non-Powered Whips

  • Mfr # SWQD-WA-NP

  • Zoro # G515078331


product price: $49.35
/ea

Key Features

Material
Stainless Steel
Height
1
Length
3.25
Power Source
No
Width
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWQD-WA-NP
Zoro #
G515078331
UPC #
-
Country of Origin
United States

Dimensions

Height
1
Length
3.25
Width
1

Details

Item
Warning Whip Accessory
Material
Stainless Steel
Power Source
No
Features
Quick Disconnect
For Use With
SafetyWhips Non-Powered Threaded Fiberglass Whips

Description

Introducing the Stainless Steel Quick Release Whip Adapter, designed for non-powered threaded whips. This adapter easily threads onto the base of a threaded whip, converting the end to a Quick Disconnect system. Upgrade your setup for enhanced convenience and flexibility with this reliable stainless steel adapter.
  • • Quickly convert a threaded whip into a Quick Disconnect base

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.