Super-Strong Whip Magnetic Base (No Whip, No Flag)

  • Mfr # LWM-BH-100

  • Zoro # G915078191


product price:  $36.26
/ea

Key Features

Material
Ceramic Magnet
Height
1
Length
5
Width
5
For Use With
Non-Powered Light Duty Threaded Whips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWM-BH-100
Zoro #
G915078191
UPC #
-
Country of Origin
United States

Dimensions

Height
1
Length
5
Width
5

Details

Item
Warning Whip Light Duty Whip with Flag
Material
Ceramic Magnet
For Use With
Non-Powered Light Duty Threaded Whips

Description

Enhance the versatility of your safety setup with our Light Duty Magnet Cup Assembly. Designed for Light Duty whips up to 7' in length, this assembly boasts a powerful 220 lb. pulling strength, ensuring a secure and reliable attachment. Elevate your safety measures with SafetyWhips – your trusted partner in quality safety solutions. Please note that this mount is intended for use at mine sites, construction sites, and similar environments, and it is recommended not to exceed site-specific speed limits for optimal safety. Trust SafetyWhips for quality and durability in safety solutions.
  • • Versitile super strong Magnetic Base for use with light duty non-powered SafetyWhips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.