Warning Whip Accessory, Stainless Steel, 3.125 Length

  • Mfr # SWQD-KIT-PT

  • Zoro # G515078379


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Powered Quick Disconnect Base and the Powered Whip Adapter. Hot Plug (HP.1), 1/2 inch Lock washer & Hex nut.
Height
1
Length
3.125
For Use With
SafetyWhips Powered Threaded Fiberglass Whips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWQD-KIT-PT
Zoro #
G515078379
UPC #
-
Country of Origin
United States

Dimensions

Height
1
Length
3.125
Width
2

Details

Item
Warning Whip Accessory
Material
Stainless Steel
Includes
Powered Quick Disconnect Base and the Powered Whip Adapter. Hot Plug (HP.1), 1/2 inch Lock washer & Hex nut.
For Use With
SafetyWhips Powered Threaded Fiberglass Whips
Power Source
Yes / Single Wire
Features
Quick Disconnect

Description

Introducing the Stainless Steel Quick Disconnect KIT, a comprehensive solution for your warning whip requirements. This kit features a Powered Warning Whip Adapter and a Powered Quick Disconnect Base with an affixed Pig Tail single power lead. The Powered Warning Whip Adapter effortlessly threads onto a threaded whip, converting it into a powered quick disconnect whip. Paired with the Powered Quick Disconnect Base for convenient vehicle mounting, this kit streamlines the process of attaching and detaching your whip. Enjoy the ease of a single power lead for efficient use. Click the converted whip into place upon arrival, and swiftly remove and store it when leaving the site.
  • • Converts a threaded whip to a Quick Disconnect whip in seconds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.