Warning Whip Base, Stainless Steel, 2 Length, 1/2 inch Lock washer & Hex nut.

  • Mfr # SWQDNP

  • Zoro # G415078325


product price:  $63.65
/ea

Key Features

Material
Stainless Steel
Includes
1/2 inch Lock washer & Hex nut.
Height
1
Length
2
Power Source
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWQDNP
Zoro #
G415078325
UPC #
-
Country of Origin
United States

Dimensions

Height
1
Length
2
Width
1

Details

Item
Warning Whip Base
Material
Stainless Steel
Includes
1/2 inch Lock washer & Hex nut.
Power Source
No
For Use With
SafetyWhips Non-Powered Quick Disconnect Fiberglass Whips
Features
Quick Disconnect

Description

Introducing the Stainless Steel Quick Disconnect Non-Powered Base, a reliable and efficient solution for your warning whip needs. This base allows for a quick and easy attachment and detachment of your whip as needed. Upgrade your setup with this durable and user-friendly component.
  • • Allows a quick way to attach and detach a Quick Disconnect Non-Powered Whip

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.