
Warning Whip Base, Stainless Steel, 3.125 Length
Mfr # SWQD-R
Zoro # G515078430
product price: $86.86
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Includes
RCA power connection.. Hot Plug (HP.1), 1/2 inch Lock washer & Hex nut.
Height
1
Length
3.125
Power Source
Yes / RCA Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWQD-R
Zoro #
G515078430
UPC #
-
Country of Origin
United States
Dimensions
Height
1
Length
3.125
Width
1
Details
Item
Warning Whip Base
Material
Stainless Steel
Includes
RCA power connection.. Hot Plug (HP.1), 1/2 inch Lock washer & Hex nut.
Power Source
Yes / RCA Connection
For Use With
SafetyWhips Powered Quick Disconnect Fiberglass Whips
Features
Quick Disconnect
Description
Introducing the Stainless Steel Quick Disconnect Base Powered featuring a RCA connection. The Hot Plug (HP.2) for power connection is included. This base provides a reliable and versatile solution for powering your warning whip. With quick attachment and detachment capabilities, it offers convenience and ease of use. Upgrade your setup with this durable and efficient component.
- • Allows a quick way to attach and detach a Quick Disconnect Powered Whip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.