Warning Whip Flag, Orange Mesh, Nylon, UV resistant, anti-microbial, fray resistant, 11.5 Length
- Mfr # Flag11-O
- Zoro # G615078415
product price:
$
12.29
/ea
Key Features
Color
Orange Mesh
Material
Nylon, UV resistant, anti-microbial, fray resistant
Includes
Two Hog Rings that can be used to mount the flag to a fiberglass rod.
Height
0.25
For Use With
All SafetyWhips Whips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Flag11-O
- Zoro #
- G615078415
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.25
- Length
- 11.5
- Width
- 11.5 in
Details
- Item
- Warning Whip Flag
- Color
- Orange Mesh
- Material
- Nylon, UV resistant, anti-microbial, fray resistant
- Includes
- Two Hog Rings that can be used to mount the flag to a fiberglass rod.
- For Use With
- All SafetyWhips Whips
Description
Enhance visibility and safety with our 11.5" x 11.5" Orange Mesh Flag. Crafted for high visibility, this fluorescent safety flag is UV resistant, anti-microbial, and fray resistant. The package includes convenient flag attachment clamps for easy installation. Trust SafetyWhips for quality safety solutions that prioritize visibility and durability.
- • High Quality, Fade Resistance, Durable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.