Warning Whip Flag, Orange Mesh, White Reflective X, 16 Length

  • Mfr # Flag16-Y-XW

  • Zoro # G515078256


product price: $36.86
/ea

Key Features

Color
Orange Mesh, White Reflective X
Material
Nylon, UV resistant, anti-microbial, fray resistant
Includes
Two Hog Rings that can be used to mount the flag to a fiberglass rod.
Height
0.25
Length
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Flag16-Y-XW
Zoro #
G515078256
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25
Length
16
Width
16

Details

Item
Warning Whip Flag
Color
Orange Mesh, White Reflective X
Material
Nylon, UV resistant, anti-microbial, fray resistant
Includes
Two Hog Rings that can be used to mount the flag to a fiberglass rod.
For Use With
All SafetyWhips Whips

Description

Enhance safety with our 16" x 16" Fluorescent Yellow Mesh Flag featuring a reflective white X. This hi-visibility fluorescent safety flag is UV resistant, anti-microbial, and fray resistant, ensuring longevity in diverse conditions. The package includes flag attachment clamps for straightforward and secure installation. Choose SafetyWhips for top-notch safety solutions prioritizing visibility and durability.
  • • High Quality, Fade Resistance, Durable, Bright Refelctive "X"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.