Warning Whip Flag, Orange Mesh, White Reflective X, 18 Length

  • Mfr # Flag-WD36-18MOXW

  • Zoro # G715078438


product price:  $38.59
/ea

Key Features

Color
Orange Mesh, White Reflective X
Material
Nylon, UV resistant, anti-microbial, fray resistant
Height
1.5
Length
18
Width
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Flag-WD36-18MOXW
Zoro #
G715078438
UPC #
-
Country of Origin
United States

Dimensions

Height
1.5
Length
18
Width
18

Details

Item
Warning Whip Flag
Color
Orange Mesh, White Reflective X
Material
Nylon, UV resistant, anti-microbial, fray resistant

Description

Increase visibility and safety with our 18" x 18" Orange Mesh Flag, featuring a reflective white X and a convenient 36" wooden dowel. This hi-visibility fluorescent safety flag is UV resistant, anti-microbial, and fray resistant, ensuring durability in diverse conditions. The flag comes pre-attached to the wooden dowel, offering a hassle-free solution for quick and secure installation. Trust SafetyWhips for superior safety products that prioritize reliability and visibility on the job.
  • • High Quality, Fade Resistance, Durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.