
Warning Whip Flag, Orange Mesh, Yellow Reflective X, 16 Length
Mfr # Flag16-O-XY
Zoro # G715078193
product price: $36.86
/eaKey Features
Material
Nylon, UV resistant, anti-microbial, fray resistant
Includes
Two Hog Rings that can be used to mount the flag to a fiberglass rod.
Height
0.25
Length
16
For Use With
All SafetyWhips Whips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Flag16-O-XY
Zoro #
G715078193
UPC #
-
Country of Origin
United States
Dimensions
Height
0.25
Length
16
Width
16
Details
Item
Warning Whip Flag
Color
Orange Mesh, Yellow Reflective X
Material
Nylon, UV resistant, anti-microbial, fray resistant
Includes
Two Hog Rings that can be used to mount the flag to a fiberglass rod.
For Use With
All SafetyWhips Whips
Description
Ensure unparalleled visibility with our 16" x 16" Orange Mesh Flag featuring a reflective yellow X. This hi-visibility fluorescent safety flag is UV resistant, anti-microbial, and fray resistant, providing long-lasting durability. The package includes flag attachment clamps for easy and secure installation. Trust SafetyWhips for superior safety solutions designed to meet the highest standards.
- • High Quality, Fade Resistance, Durable, Bright Refelctive "X"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.