Warning Whip Heavy Duty Whip with Flag, White Whip, 72 Length

  • Mfr # SW06QDNP

  • Zoro # G515078317


product price:  $97.06
/ea
Free Shipping & Returns

Key Features

Color
White Whip
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
1
Length
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW06QDNP
Zoro #
G515078317
UPC #
-
Country of Origin
United States

Dimensions

Height
1
Length
72
Width
1

Details

Item
Warning Whip Heavy Duty Whip with Flag
Color
White Whip
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Features
Quick Disconnect
For Use With
SafetyWhips Various Whip Bases and Mounts.
Power Source
No

Description

Introducing our 6' Heavy Duty, All Weather Fiberglass Warning Whip - a robust solution for enhanced visibility. With a sturdy 1/2" Whip Diameter, this 1 Piece Non-Powered whip is built to withstand challenging conditions. The bottom features a Quick Disconnect base for easy setup and storage. Safety is paramount, and you can customize your whip with the flag of your choice (flag not included). Illuminate your surroundings with confidence on any job site or adventure.
  • • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.