Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, White Reflective X, 120 Length

  • Mfr # SW10QDNP2-XW

  • Zoro # G515078232


product price:  $232.86
/ea
Free Shipping & Returns

Key Features

Color
White Whip, Orange Flag, White Reflective X
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
2
Length
120
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SW10QDNP2-XW
Zoro #
G515078232
UPC #
-
Country of Origin
United States

Dimensions

Height
2
Length
120
Flag Width
16 In
Width
2

Details

Item
Warning Whip Heavy Duty Whip with Flag
Color
White Whip, Orange Flag, White Reflective X
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Features
Quick Disconnect
Power Source
No
For Use With
SafetyWhips Various Whip Bases and Mounts.

Description

Introducing our 10' Heavy Duty, All Weather Fiberglass Warning Whip, a reliable safety solution with a 1/2" Whip Diameter. This 2 Piece (Breakdown) Non-Powered whip is equipped with a Quick Disconnect base on the bottom for convenient installation. The whip includes an Orange Mesh 16" x 16" flag with a White Reflective ''X'' for enhanced visibility and safety. Trust in the durability and performance of this warning whip for a variety of applications.
  • • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.