Shop SAFETYWHIPS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, White Reflective X, 120 Length
- Mfr # W10-SXW
- Zoro # G815078239
product price:
$
201.99
/ea
Key Features
Color
White Whip, Orange Flag, White Reflective X
Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
1.75
Length
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W10-SXW
- Zoro #
- G815078239
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.75
- Length
- 120
- Flag Width
- 11.5 In
- Width
- 1.75
Details
- Item
- Warning Whip Heavy Duty Whip with Flag
- Color
- White Whip, Orange Flag, White Reflective X
- Material
- Fiberglass Whip, Nylon Flag
- Includes
- Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
- Power Source
- Yes / RCA Connection
- Features
- Threaded Hex Base
- For Use With
- SafetyWhips LED Lights and various whip Bases and Mounts.
Description
Introducing the 10' Heavy Duty, All Weather Fiberglass Warning Whip – a powerful safety solution built for various applications. Featuring a substantial 1/2" Whip Diameter, this 1 Piece Powered whip is equipped with an 1156 Type Light Socket on top and a Threaded base on the bottom for secure attachment. Additionally, it includes an Orange Mesh 11.5" x 11.5" flag with a White Reflective ''X'' to enhance visibility and safety. Trust this reliable warning whip to meet your safety requirements with durability and efficiency.
- • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag and the capability of adding a bright LED light at the top for more visibility and compliance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov