Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, Yellow Reflective X, 120 Length

  • Mfr # W10-X

  • Zoro # G315078227


product price:  $196.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
2
Features
Threaded Hex Base
Flag Width
16 In
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10-X
Zoro #
G315078227
UPC #
-
Country of Origin
United States

Dimensions

Height
2
Length
120
Flag Width
16 In
Width
2

Details

Item
Warning Whip Heavy Duty Whip with Flag
Color
White Whip, Orange Flag, Yellow Reflective X
Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Features
Threaded Hex Base
Power Source
Yes / RCA Connection
For Use With
SafetyWhips LED Lights and various whip Bases and Mounts.

Description

Presenting the 10' Heavy Duty, All Weather Fiberglass Warning Whip – a robust safety solution designed for various applications. With a substantial 1/2" Whip Diameter, this 1 Piece Powered whip is equipped with an 1156 Type Light Socket on top and a Threaded base on the bottom for secure attachment. Additionally, it includes an Orange Mesh 16" x 16" flag with a Yellow Reflective ''X'' to enhance visibility and safety. Trust this reliable warning whip to meet your safety requirements with durability and efficiency.
  • • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag and the capability of adding a bright LED light at the top for more visibility and compliance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products