Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, Yellow Reflective X, 120 Length

  • Mfr # W10BDSTNP-X

  • Zoro # G815078352


product price:  $159.96
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
2
Features
Threaded Hex Base
For Use With
SafetyWhips Various Whip Bases and Mounts.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10BDSTNP-X
Zoro #
G815078352
UPC #
-
Country of Origin
United States

Dimensions

Height
2
Length
120
Width
2

Details

Item
Warning Whip Heavy Duty Whip with Flag
Color
White Whip, Orange Flag, Yellow Reflective X
Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Features
Threaded Hex Base
For Use With
SafetyWhips Various Whip Bases and Mounts.
Power Source
No

Description

Introducing the 10' Heavy Duty, All Weather Fiberglass Warning Whip, crafted for durability and safety. This 2 Piece (Breakdown) Non-Powered whip features a substantial 1/2" Whip Diameter, providing reliability in various environments. The Threaded base on the bottom ensures secure attachment, and the whip comes complete with an Orange Mesh 16" x 16" flag featuring a Yellow Reflective ''X'' for heightened visibility. Choose this warning whip for a dependable safety solution that meets your needs.
  • • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.