Shop SAFETYWHIPS
See all product information
Create Account
Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, Yellow Reflective X, 144 Length
- Mfr # W12BDST-X
- Zoro # G215078259
product price:
$
250.99
/ea
Free Shipping & Returns
Key Features
Color
White Whip, Orange Flag, Yellow Reflective X
Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
2
Length
144
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W12BDST-X
- Zoro #
- G215078259
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Heavy Duty Whip with Flag
- Color
- White Whip, Orange Flag, Yellow Reflective X
- Material
- Fiberglass Whip, Nylon Flag
- Includes
- Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
- Features
- Threaded Hex Base
- Power Source
- Yes / RCA Connection
- For Use With
- SafetyWhips LED Lights and various whip Bases and Mounts.
Dimensions
- Height
- 2
- Length
- 144
- Width
- 2 in
Description
Introducing the 12' Heavy Duty, All Weather Fiberglass Warning Whip, designed for durability and visibility. This 2 Piece (Breakdown) Powered whip features a robust 1/2" Whip Diameter, ensuring reliability in challenging conditions. The whip is equipped with an 1156 Type Light Socket on top, providing compatibility with various LED lights (sold separately). The Threaded base on the bottom ensures a secure attachment, and the whip includes an Orange Mesh 16" x 16" flag with a Yellow Reflective ''X'' for enhanced visibility. Choose this powered warning whip for a comprehensive safety solution that meets your requirements.
- • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag and the capability of adding a bright LED light at the top for more visibility and compliance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.