Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, Yellow Reflective X, 36 Length
- Mfr # SW03QD-SXY
- Zoro # G915078290
product price:
$
152.99
/ea
Free Shipping & Returns
Key Features
Color
White Whip, Orange Flag, Yellow Reflective X
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
1.75
Length
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW03QD-SXY
- Zoro #
- G915078290
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Heavy Duty Whip with Flag
- Color
- White Whip, Orange Flag, Yellow Reflective X
- Material
- Stainless Steel hardware, Fiberglass Whip, Nylon Flag
- Includes
- Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
- Power Source
- Yes / RCA Connection
- For Use With
- SafetyWhips LED Lights and various whip Bases and Mounts.
- Features
- Quick Disconnect
Dimensions
- Height
- 1.75
- Length
- 36
- Flag Width
- 11.5 In
- Width
- 1.75 in
Description
Introducing our 3' Heavy Duty, All Weather Fiberglass Warning Whip - a powerhouse of visibility and durability. With a substantial 1/2" Whip Diameter, this 1 Piece Powered whip is designed to meet the toughest conditions. The top features an 1156 Type Light Socket for optimal illumination. The bottom is equipped with a Quick Disconnect base for convenient setup and storage. Enhancing safety, this whip includes an Orange Mesh 11.5" x 11.5" flag adorned with a Yellow Reflective ''X''. Illuminate your path and be seen with confidence.
- • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag and the capability of adding a bright LED light at the top for more visibility and compliance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.