Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, Yellow Reflective X, 72 Length

  • Mfr # W06NP-X

  • Zoro # G215078310


product price:  $98.86
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
2
Power Source
No
Flag Width
16 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W06NP-X
Zoro #
G215078310
UPC #
-
Country of Origin
United States

Dimensions

Height
2
Length
72
Width
2
Flag Width
16 In

Details

Item
Warning Whip Heavy Duty Whip with Flag
Color
White Whip, Orange Flag, Yellow Reflective X
Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Power Source
No
For Use With
SafetyWhips Various Whip Bases and Mounts.
Features
Threaded Hex Base

Description

Presenting the 6' Heavy Duty, All Weather Fiberglass Warning Whip – a robust safety solution designed for various applications. With a substantial 1/2" Whip Diameter, this 1 Piece Non-Powered whip is equipped with a Threaded base on the bottom for secure attachment. Included with this whip is an Orange Mesh 16" x 16" flag featuring a Yellow Reflective ''X'', enhancing visibility and safety. Count on this durable warning whip to meet your safety needs with reliability and effectiveness.
  • • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.