Shop SAFETYWHIPS
See all product information
Create Account
Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, Yellow Reflective X, 96 Length
- Mfr # SW08QDNP-X
- Zoro # G915078337
product price:
$
133.86
/ea
Free Shipping & Returns
Key Features
Color
White Whip, Orange Flag, Yellow Reflective X
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
2
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW08QDNP-X
- Zoro #
- G915078337
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Heavy Duty Whip with Flag
- Color
- White Whip, Orange Flag, Yellow Reflective X
- Material
- Stainless Steel hardware, Fiberglass Whip, Nylon Flag
- Includes
- Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
- Features
- Quick Disconnect
- Power Source
- No
- For Use With
- SafetyWhips Various Whip Bases and Mounts.
Dimensions
- Height
- 2
- Length
- 96
- Width
- 2 in
- Flag Width
- 16 In
Description
Introducing our 8' Heavy Duty, All Weather Fiberglass Warning Whip - a robust solution for heightened visibility. With a durable 1/2" Whip Diameter, this 1 Piece Non-Powered whip offers simplicity and ease of use. The Quick Disconnect base at the bottom ensures convenient setup and removal. The whip includes an Orange Mesh 16" x 16" flag with a Yellow Reflective ''X'', providing enhanced visibility and safety. Illuminate your surroundings confidently in various work environments or recreational activities.
- • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.