
Shop SAFETYWHIPS
See all product information
Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, Yellow Reflective X, 96 Length
Mfr # SW08QDNP2-SXY
Zoro # G315078425
product price: $220.66
/ea
Free Shipping & Returns
Key Features
Color
White Whip, Orange Flag, Yellow Reflective X
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
1.75
Length
96
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SW08QDNP2-SXY
Zoro #
G315078425
UPC #
-
Country of Origin
United States
Dimensions
Height
1.75
Length
96
Width
1.75
Flag Width
11.5 In
Details
Item
Warning Whip Heavy Duty Whip with Flag
Color
White Whip, Orange Flag, Yellow Reflective X
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Power Source
No
For Use With
SafetyWhips Various Whip Bases and Mounts.
Features
Quick Disconnect
Description
Introducing our 8' Heavy Duty, All Weather Fiberglass Warning Whip - a resilient solution for enhanced visibility. With a sturdy 1/2" Whip Diameter, this 2 Piece (Breakdown) Non-Powered whip offers flexibility and easy storage. The Quick Disconnect base at the bottom ensures convenient setup and removal. The whip is accompanied by an Orange Mesh 11.5" x 11.5" flag with a Yellow Reflective ''X'', providing added visibility and safety. Illuminate your surroundings confidently in various work environments or recreational activities.
- • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.