Shop SAFETYWHIPS
See all product information
Create Account
Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, Yellow Reflective X, 96 Length
- Mfr # W08BDSTNP-X
- Zoro # G415078318
product price:
$
152.86
/ea
Free Shipping & Returns
Key Features
Color
White Whip, Orange Flag, Yellow Reflective X
Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
2
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W08BDSTNP-X
- Zoro #
- G415078318
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Heavy Duty Whip with Flag
- Color
- White Whip, Orange Flag, Yellow Reflective X
- Material
- Fiberglass Whip, Nylon Flag
- Includes
- Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
- Features
- Threaded Hex Base
- Power Source
- No
- For Use With
- SafetyWhips Various Whip Bases and Mounts.
Dimensions
- Height
- 2
- Length
- 96
- Width
- 2 in
Description
Introducing the 8' Heavy Duty, All Weather Fiberglass Warning Whip, crafted for durability and safety. This 2 Piece (Breakdown) Non-Powered whip features a substantial 1/2" Whip Diameter, providing reliability in various environments. The Threaded base on the bottom ensures secure attachment, and the whip comes complete with an Orange Mesh 16" x 16" flag featuring a Yellow Reflective ''X'' for heightened visibility. Choose this warning whip for a dependable safety solution that meets your needs.
- • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.