Zoro Homepage

Warning Whip LED Whip Light, Green, Break Resistant Polycarbonate Plastic, 3.5 Length

  • Mfr # SC3-G

  • Zoro # G815083974


product price: $70.19
/ea

Key Features

Material
Break Resistant Polycarbonate Plastic
Includes
Includes Magnet Pawn used to select Flashing or Constant illumination.
Height
1.25
Length
3.5
For Use With
Powered Whips Using The 1156 Light Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC3-G
Zoro #
G815083974
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25
Length
3.5
Width
1.25

Details

Item
Warning Whip LED Whip Light
Color
Green
Material
Break Resistant Polycarbonate Plastic
Includes
Includes Magnet Pawn used to select Flashing or Constant illumination.
For Use With
Powered Whips Using The 1156 Light Socket
Power Source
Yes / Fits 1156 Light Socket

Description

Introducing our Low Profile, Hi-Visibility, Super Bright Green LED Whip Light – the brightest in our lineup. This light features a secure Locking Base, and its lens is designed to be Break and Scratch Resistant for durability. With 360° light diffusion, it ensures visibility from any angle. The Multivoltage 10-40 volts engineering makes it long-lasting and versatile, boasting a best-in-class IP66 IP67 rating for durability. Easily program it to flash or remain steady with the included magnet. The "Photosensor" stabilizes nighttime visibility, providing a 100,000-hour life. Compatible with standard 1156 whip light sockets. Upgrade your safety with SafetyWhips, where innovation meets reliability.
  • • Long Lasting, Impact Resistant, Super Bright 360 Degree Visibility, Variable Voltage, Locking Seal Base, Selectable between constant and flashing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.