Zoro Homepage

Warning Whip LED Whip Light, Red, Break Resistant Polycarbonate Plastic, 4.75 Length

  • Mfr # SC4-FR

  • Zoro # G815083981


product price: $47.39
/ea

Key Features

Material
Break Resistant Polycarbonate Plastic
Height
1.25
Length
4.75
For Use With
Powered Whips Using The 1156 Light Socket
Width
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC4-FR
Zoro #
G815083981
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25
Length
4.75
Width
1.25

Details

Item
Warning Whip LED Whip Light
Color
Red
Material
Break Resistant Polycarbonate Plastic
For Use With
Powered Whips Using The 1156 Light Socket
Power Source
Yes / Fits 1156 Light Socket

Description

Introducing our Bright (Flashing) Red LED Whip Light with Locking Base, designed for reliable visibility. This light features a Break and Scratch Resistant lens with 360° light diffusion, ensuring optimal visibility. With Multivoltage 10-40V engineering, it provides a long-lasting solution for your needs, boasting an IP66 IP67 rating for durability in various conditions. With a 100,000-hour life, this light is a Flashing and reliable source of illumination. It seamlessly fits 1156 sockets for easy installation. Trust SafetyWhips for quality and durability, where your safety is our priority.
  • • Long Lasting, Impact Resistant, Bright 360 Degree Visibility, Variable Voltage, Locking Seal Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.