Shop SAFETYWHIPS

Warning Whip Light Duty Whip with Flag, White Whip, Orange Flag, Fiberglass Whip, Nylon Flag

  • Mfr # LWM03-M

  • Zoro # G115078250


product price:  $77.15
/ea

Key Features

Color
White Whip, Orange Flag
Material
Fiberglass Whip, Nylon Flag
Includes
Flag, Whip, and Magnetic Mount.
Height
1.5
Length
36
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LWM03-M
Zoro #
G115078250
UPC #
-
Country of Origin
United States

Dimensions

Height
1.5
Length
36
Width
5

Details

Item
Warning Whip Light Duty Whip with Flag
Color
White Whip, Orange Flag
Material
Fiberglass Whip, Nylon Flag
Includes
Flag, Whip, and Magnetic Mount.
Power Source
No
For Use With
Mine site and construct site speeds only.
Features
Threaded Hex Base

Description

Elevate your visibility and safety with our 3' Light Duty Whip featuring a robust 220# Magnet Mount. Crafted with all-weather fiberglass and a heavy-duty base, this whip ensures durability and reliability. The 5/16" diameter adds to its sturdiness. Complete with an Orange Mesh 11.5" x 11.5" flag, this whip is designed to enhance your presence and safety in various environments. Trust SafetyWhips for top-quality safety solutions. Please note that this mount is intended for use at mine sites, construction sites, and similar environments, and it is recommended not to exceed site-specific speed limits for optimal safety. Trust SafetyWhips for quality and durability in safety solutions.
  • • Light weight, durable, highly visible SafetyWhip, with a versitile super strong Magnetic Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.