Warning Whip Light Duty Whip with Flag, White Whip, Orange Flag, Fiberglass Whip, Nylon Flag
- Mfr # LWW07-M
- Zoro # G615078200
product price:
$
102.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass Whip, Nylon Flag
Includes
Flag, Whip, and Window Mount
Height
1.5
For Use With
Mine site and construct site speeds only.
Features
Threaded Hex Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LWW07-M
- Zoro #
- G615078200
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Light Duty Whip with Flag
- Color
- White Whip, Orange Flag
- Material
- Fiberglass Whip, Nylon Flag
- Includes
- Flag, Whip, and Window Mount
- For Use With
- Mine site and construct site speeds only.
- Features
- Threaded Hex Base
- Power Source
- No
Dimensions
- Height
- 1.5
- Length
- 84
- Width
- 1.5 in
Description
Enhance your vehicle's visibility and safety with our 7' Light Duty Whip and Light Duty Window Mount, featuring an included window bracket for easy setup. The 5/16" diameter whip, coupled with an Orange Mesh 11.5" x 11.5" flag, ensures optimal visibility. Choose SafetyWhips for reliable safety solutions. Please note that this mount is intended for use at mine sites, construction sites, and similar environments, and it is recommended not to exceed site-specific speed limits for optimal safety. Trust SafetyWhips for quality and durability in safety solutions.
- • Light weight, durable, highly visible SafetyWhip, with a versitile window mount Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.