Shop SAFETYWHIPS
See all product information
Create Account
Warning Whip Light Duty Whip with Flag, White Whip, Orange Flag, Yellow Reflective X, 36 Length
- Mfr # LWM03-SXY
- Zoro # G315078234
product price:
$
95.15
/ea
Key Features
Material
Fiberglass Whip, Nylon Flag
Includes
Flag, Whip, and Magnetic Mount
Height
1.75
Width
5 in
Features
Threaded Hex Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LWM03-SXY
- Zoro #
- G315078234
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Light Duty Whip with Flag
- Color
- White Whip, Orange Flag, Yellow Reflective X
- Material
- Fiberglass Whip, Nylon Flag
- Includes
- Flag, Whip, and Magnetic Mount
- Features
- Threaded Hex Base
- Power Source
- No
- For Use With
- Mine site and construct site speeds only.
Dimensions
- Height
- 1.75
- Length
- 36
- Width
- 5 in
Description
Elevate your safety measures with our 3' Light Duty Whip featuring a robust 220# Magnet Mount. Crafted for all weather conditions, this whip comes equipped with a heavy-duty base and sturdy all-weather fiberglass construction. Boasting a 5/16" diameter, it ensures stability and reliability. The whip includes an Orange Mesh 11.5" x 11.5" flag adorned with a Yellow Reflective ''X'' for enhanced visibility. Rely on SafetyWhips for top-tier safety solutions. Please note that this mount is intended for use at mine sites, construction sites, and similar environments, and it is recommended not to exceed site-specific speed limits for optimal safety. Trust SafetyWhips for quality and durability in safety solutions.
- • Light weight, durable, highly visible SafetyWhip, with a versitile super strong Magnetic Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.