Zoro Homepage

Warning Whip Light Duty Window Mount, Black, Metal, 4.3 Length

  • Mfr # LWW-Mount

  • Zoro # G315083979


product price: $61.49
/ea

Key Features

Color
Black
Material
Metal
Height
2.5
Length
4.3
For Use With
Non-Powered Light Duty Threaded Whips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWW-Mount
Zoro #
G315083979
UPC #
-
Country of Origin
United States

Dimensions

Height
2.5
Length
4.3
Width
2.125

Details

Item
Warning Whip Light Duty Window Mount
Color
Black
Material
Metal
For Use With
Non-Powered Light Duty Threaded Whips

Description

Secure your safety with our Light Duty Window Mount designed for light-duty whips up to 7' in length. This reliable mount ensures easy installation and provides a secure attachment for your safety whip, allowing you to enhance visibility effortlessly. Please note that this mount is intended for use at mine sites, construction sites, and similar environments, and it is recommended not to exceed site-specific speed limits for optimal safety. Trust SafetyWhips for quality and durability in safety solutions.
  • • Versitile window mount Base for use with light duty non-powered SafetyWhips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.