Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Whip Mount, Black, Aluminum, 3 Length

  • Mfr # FDSM

  • Zoro # G215083956


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Height
1
Length
3
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDSM
Zoro #
G215083956
UPC #
-
Country of Origin
United States

Dimensions

Height
1
Length
3
Width
3

Details

Item
Warning Whip Mount
Color
Black
Material
Aluminum
For Use With
Most Whips

Description

Experience versatility in whip mounting with our Heavy Duty Aluminum Fold Down Mount featuring a Side Mount Attachment. Ideal for tailored solutions, this mount is adjustable for both right and left-side mounting, providing flexibility for your specific needs. With the option to fold down the whip for convenient storage, securing it in the down position is effortless with the pull of a pin. Enhance your setup further with SafetyWhips' additional accessories, such as the RCA.1 for hardwiring your whip or the Cigarette Power Adapter 519.821 for temporary installations (sold separately). SafetyWhips delivers reliable and adaptable solutions for your whip mounting requirements.
  • • Provides a reliably sturdy permanent mounting solution for SafetyWhips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.