Warning Whip Mount, Black, Steel, 12.25 Length, 107db Backup Alarm, 7 Way power plug connector

  • Mfr # HM1A

  • Zoro # G015083958


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Includes
107db Backup Alarm, 7 Way power plug connector
Height
4.25
Length
12.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1A
Zoro #
G015083958
UPC #
-
Country of Origin
United States

Dimensions

Height
4.25
Length
12.25
Width
4

Details

Item
Warning Whip Mount
Color
Black
Material
Steel
Includes
107db Backup Alarm, 7 Way power plug connector
For Use With
Threaded Hex Base Whips
Power Source
Yes

Description

Introducing the SafetyWhips® Heavy Duty Steel Hitch Mount – the ultimate solution for quick and secure attachment of your powered threaded whip. Crafted for durability, this mount features a 7-Way Plug for swift power supply connection and a built-in 107db Backup Alarm for enhanced safety. Experience efficiency and heightened alertness with this comprehensive solution. Please note, hitch pin and cotter pin are sold separately. Trust SafetyWhips® for dependable products that prioritize your safety needs.
  • • Easy to use temporary SafetyWhip Solution for your Powered Threaded whips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.