Warning Whip Mount, Black, Steel, 12.25 Length, 107db Backup Alarm, 7 Way power plug connector

  • Mfr # HM1SA

  • Zoro # G815083943


product price:  $259.86
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Includes
107db Backup Alarm, 7 Way power plug connector
Height
7.25
Length
12.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM1SA
Zoro #
G815083943
UPC #
-
Country of Origin
United States

Dimensions

Height
7.25
Length
12.25
Width
4

Details

Item
Warning Whip Mount
Color
Black
Material
Steel
Includes
107db Backup Alarm, 7 Way power plug connector
For Use With
Threaded Hex Base Whips
Power Source
Yes

Description

Introducing the SafetyWhips® Heavy Duty Steel Hitch Mount, featuring a Powered Threaded Zinc Plated Barrel Spring Mount Whip Base. This mount not only provides a secure attachment for your whip but also includes a 7-Way Plug for a swift and straightforward power supply hook-up. The added convenience of a built-in 107db Backup Alarm enhances safety on the job. Please note that the hitch pin and cotter pin are sold separately. Trust SafetyWhips® for top-notch safety solutions designed to meet your specific requirements.
  • • Easy to use temporary SafetyWhip Solution for your Powered Threaded whips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.