Warning Whip Mount, Black, Steel, 12.25 Length, 107db Backup Alarm, 7 Way power plug connector

  • Mfr # HMQDNPA

  • Zoro # G415083954


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Includes
107db Backup Alarm, 7 Way power plug connector
Height
4.25
Length
12.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMQDNPA
Zoro #
G415083954
UPC #
-
Country of Origin
United States

Dimensions

Height
4.25
Length
12.25
Width
4

Details

Item
Warning Whip Mount
Color
Black
Material
Steel
Includes
107db Backup Alarm, 7 Way power plug connector
For Use With
Quick Disconnect Whips
Power Source
Yes

Description

Elevate your safety standards with the Heavy Duty Steel Hitch Mount featuring a Non-Powered Quick Disconnect Whip Base by SafetyWhips. This hitch mount combines convenience with enhanced safety features, including a 7-Way Plug for easy power supply hook-up and a built-in 107db Backup Alarm. Please note that the hitch pin and cotter pin are sold separately. Choose SafetyWhips for dependable safety solutions designed to meet your vehicle safety requirements.
  • • Easy to use temporary SafetyWhip Solution for your Non-Powered Quick Disconnect whips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.