Warning Whip Mount, Black, Steel, 12.25 Length, 7 Way power plug connector

  • Mfr # HM1

  • Zoro # G615083990


product price: $129.96
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Includes
7 Way power plug connector
Height
4.25
Length
12.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1
Zoro #
G615083990
UPC #
-
Country of Origin
United States

Dimensions

Height
4.25
Length
12.25
Width
2

Details

Item
Warning Whip Mount
Color
Black
Material
Steel
Includes
7 Way power plug connector
For Use With
Threaded Hex Base Whips
Power Source
Yes

Description

Introducing the SafetyWhips® Heavy Duty Steel Hitch Mount – the ideal solution for a quick and secure attachment of your powered threaded whip. Engineered with durability in mind, this mount comes equipped with a 7-Way Plug for swift and straightforward power supply connection. Perfect for those who prioritize efficiency without compromising on strength. Please note, hitch pin and cotter pin are sold separately. Trust in SafetyWhips® for reliable products that make your safety solutions hassle-free.
  • • Easy to use temporary SafetyWhip Solution for your Powered Threaded whips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.