Warning Whip Mount, Black, Steel, 12.25 Length, 7 Way power plug connector

  • Mfr # HM1S

  • Zoro # G115083971


product price: $187.56
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Includes
7 Way power plug connector
Height
7.25
Length
12.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1S
Zoro #
G115083971
UPC #
-
Country of Origin
United States

Dimensions

Height
7.25
Length
12.25
Width
2

Details

Item
Warning Whip Mount
Color
Black
Material
Steel
Includes
7 Way power plug connector
Power Source
Yes
For Use With
Threaded Hex Base Whips

Description

Presenting the SafetyWhips® Heavy Duty Steel Hitch Mount featuring a Powered Threaded Zinc Plated Barrel Spring Mount Whip Base. This mount ensures a secure and reliable attachment for your whip. Equipped with a 7-Way Plug, it facilitates a rapid power supply hook-up. Please be advised that the hitch pin and cotter pin are sold separately. Choose SafetyWhips® for superior safety solutions tailored to your needs.
  • • Easy to use temporary SafetyWhip Solution for your Powered Threaded whips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.